Aluminium stepladder with platform
Alu standing ladder w/ platform a. storage tray
STANDLDR-PLTFORM-7STEP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The grooved platform and high safety bar ensure safe and comfortable working
- 85 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure a high level of stepping safety and a comfortable, safe footing
- Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps (including platform) | 1 x 7 |
Length | 2.59 m |
Width (bottom)/width (top) | 0.60/0.33 m |
Rail dimensions | 85.8 mm x 20.5 mm |
Step distance | 270 mm |
Step depth | 85 mm |
Stand area according to TRBS 2121-2 | Yes |
Platform height | 1.75 m |
Platform dimension | 295 x 290 mm |
Stride length | 1.7 m |
Height, vertical | 2.40 m |
Load capacity | 150 kg |
Stand height | 1.75 m |
Working height | 3.25 m |
Reaching height | 3.75 m |
Weight | 12.6 kg |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!