Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium standing ladder with steps Riveted

Aluminium standing ladder with steps riveted
STANDLDR-ALU-RIVETET-2X3STEP

Art.-no. 0962932503

EAN 4065746734684

-,--
price per selected packing unit
| Individual prices for customers after login
Aluminium standing ladder with steps Riveted

Art.-no. 0962932503

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steps with tested slip resistance
  • 86 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure a high level of climbing safety and a comfortable, safe footing

  • Special rivets for connecting struts/rungs and reinforcements at the end of the struts ensure excellent robustness and resistance to torsion

  • From dimension 2x9 upwards with metal cross brace for even greater stability

  • Very good deflection stability, as steps and strut are manufactured from extruded aluminium

  • The plastic feet can be easily replaced with plug/screw connections if required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Number of steps

2 x 3

Length

0.73 m

Width (bottom)/width (top)

423/350 mm

Beam dimensions

84 mm x 22.3 mm

Step distance

232 mm

Step depth

86 mm

Stand area according to TRBS 2121-2

Yes

Stride length

0.75 m

Height, vertical

0.64 m

Load capacity

150 kg

Stand height

0.22 m

Working height

1.72 m

Reaching height

2.22 m

Weight

5.7 kg

Standards

EN 131

Spare parts for this product:
Set of replacement feet

SP-BASE-SET-(F.0962932503-512)

For aluminium standing ladders with steps, riveted
x 1 pcs
Spacer set

SP-SPACE-(F.0962932503-512)

For aluminium standing ladders with steps, riveted/aluminium standing ladders with rungs
x 1 pcs
Belt strap for aluminium ladders

SP-BLSTRP-STEPLDR-ALU-0962932503

x 1 pcs
Article sticker

LBL-(F.LDR-0962932503)-PVC

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information