Aluminium square
Aluminium angle
SQUAR-ALU-1000MMX1500MM
Art.-no. 0993714150
EAN 4024835778466
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min. angle indication | 90 Degree |
Long-limb dimension x short-limb dimension | 1500 x 1000 mm |
Material | Aluminium |
Surface | Powder-coated |
Product weight (per item) | 1400.000 g |