Aluminium separating plate for top frames
Partition panel for top frame
PRTIONPAN-F.TOPFRM-TR3
Art.-no. 096376 003
EAN 4038898697077
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | TR3 |
Height | 70 mm |
Depth | 440 mm |
Product weight (per item) | 0.100 kg |
Colour | Aluminium silver |
Material | Aluminium base alloy, ALMG3 |