Aluminium security door fitting S 31
Aluminium security door fitting S 31
SDF-ALU-S31-HH-CK-92-12-F2/NEWSILVER
Art.-no. 0688260482
EAN 4038898793878
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting
- Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For apartment entrance doors and house doors.
![]() | |
Suitable for | House doors |
Fire protection certified | No |
Fitting version | Handle/handle |
Shape of door handle | Wedge shape |
Punched-hole | PC |
Distance (from handle to lock) | 92 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 64-72 mm |
Suitable for min./max. profile-cylinder projection | 11-14 mm |
Square size | 10 mm |
Spindle | With M6 thread |
DIN direction | DIN R/L |
Bearing Technology | Door handle, loose, With plastic bearing |
Insertion depth | 43 mm |
Handle length | 127 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 60 mm |
Hole distance | 216 mm |
Label length (outer) | 250 mm |
Label length (inner) | 250 mm |
Label thickness (outer) | 12 mm |
Label thickness (inner) | 8 mm |
Plate width (outer) | 53 mm |
Plate width (inner) | 53 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
