Aluminium runged stepladder
Aluminium standing ladder with rungs
STANDLDR-ALU-2X9RUNGS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
- Rungs and spar made of extruded aluminium for very good bending resistance
- Secure positioning thanks to non-slip, 2-component ladder feet
- Grooved rungs ensure safe stepping
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of rungs | 2 x 9 |
Length | 2.69 m |
Width (bottom)/width (top) | 0.64/0.31 m |
Rail dimensions | 64 mm x 25 mm |
Rung distance | 283 mm |
Rung dimensions | 28 x 28 mm |
Stand area according to TRBS 2121-2 | No |
Stride length | 1.83 m |
Height, vertical | 2.55 m |
Load capacity | 150 kg |
Stand height | 1.68 m |
Working height | 3.18 m |
Reaching height | 3.68 m |
Weight | 9.9 kg |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!