Aluminium retrofit traverse
Retrofit traverse
RETFITTRAV-F.LDR-0,95M
Art.-no. 0962931974
EAN 4056807402895
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
| Suitable for | Traverses | |||||
| Aluminium single-section ladder Art. no. | Aluminium extension ladder Art. no. | Aluminium rope ladder Art. no. | Length m | Dimension H X W in mm | Art. no. | PU |
| 0962 931 012 | 0962 931 208 | - | 0,80 | 64 x 25 | 0962 931 972 | 1 |
| 0962 931 014 | 0962 931 210 | - | 0,85 | 64 x 25 | 0962 931 973 | 1 |
| 0962 931 016, 0962 931 018 | 0962 931 212 | - | 0,95 | 64 x 25 | 0962 931 974 | 1 |
| 0962 931 020 | 0962 931 214 | 0962 931 294 | 1,10 | 64 x 25 | 0962 931 975 | 1 |
| 0962 931 024 | 0962 931 216, 0962 931 218 | 0962 931 296, 0962 931 298 | 1,20 | 64 x 25 | 0962 931 976 | 1 |
| - | - | 0962 931 220 | 1,20 | 64 x 25 | 0962 931 977 | 1 |
Datasheets(X)
Compatible with | Alu landing ladder art. 0962 931 016, 0962 931 018, Alu extension ladder art. 0962 931 212 |
Material | Aluminium |
Dimensions traverse | 0,95 m x 64 mm x 25 mm |