Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium press frame, 15 pieces for silent bearings

Press frame kit for silent bearings 15 pcs
PRESFRM-SET-ALUPRESFRM-15PCS

Art.-no. 1952006305
EAN 4065746287173

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Device for installing and disassembling chassis wear parts
  • Particularly light aluminium construction for pressure forces up to 12 t

  • Optional application with 12 t. mechadraulics and hollow piston cylinders

  • Includes trapezoidal thread spindle TR27 and system adapter for Würth (∅ 29 mm) and standard accessories (∅ 21 mm)


Scope of delivery:


  • 1 x press frame, assembled, 4 pieces, consisting of 1 x upper cross brace (mount 2-3/4 inch x 16T), 2 x 210 mm tensile strut and 1 x lower cross brace (mount TR20)

  • 1 x drive spindle TR27, length 310 mm

  • 1 x plug-in adapter ∅ 20.5 mm, for spindle TR27

  • 1 x thread reducer 2-3/4 inch x 16T to 1-1/2 inch x 16T

  • 1 x thread reducer 1-1/2 inch x 16T to TR27

  • 2 x tensile strut 125 mm (extension)

  • 1 x distance operating spindle TR20 length 145 mm, for lower cross brace

  • 1 x screw-in adapter TR20 length 30 mm, for lower cross brace

  • 1 x attachment adapter ∅ 20.5 mm, for lower cross brace

  • 2 x enlargement for plug-in and attachment adapters, for Govoni system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for the installation and disassembly of silent bearings, bushings, sleeves, support joints etc.

Number of pieces in assortment/set (10)

15 PCS

Material (30)

Steel

Product weight (per item) (40)

5031.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hollow piston hydraulic cylinder, aluminium 7 pieces

ALU-HYDRAULIC CYLINDER 17-TONS

Particularly lightweight design made of aluminium
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information