Aluminium paste AL 1100
Alu paste AL 1100
PAST-ALU-BRUSHADAPTER-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- High-performance anti-seize aluminium/copper-based lubricant
- Prevents burning on and seizing, cold welding, wear, corrosion, frictional corrosion
- Resistant to water, weak acids and bases
Do not apply to painted surfaces.
The brush-in-cap can is the perfect wheel hub paste.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
The high-temperature resistant lubricant is suitable for lubricating the rear side of disc brake shoes (prevents squeaking), threaded assemblies (exhaust manifold screws, spark plug threads etc.), bearings, fulcrums, joints, sliding surfaces etc. Prevents caking of solid seals and can be used as contact protection on inert-gas welding gun nozzles, batteries and terminal posts.
The surfaces must be thoroughly cleaned and free of dust and lubricant residues. Shake the spray can well before use. Spray evenly at a distance of approx. 20 to 30 cm. When using a tube or spray can, apply the material evenly to the surface to be treated using a spatula or brush.
Container | Brush box |
Contents | 200 ml |
Weight of content | 220 g |
Min./max. temperature conditions | -80 to 1100 °C |
Shelf life from production | 12 Month |
Colour | Silver coloured |
Density | 1.1 g/cm³ |
Chemical basis | Synthetic oil |
Acid-free | No |
Resin-free | Yes |
VOC concentration (CH) | 0 % |
Datasheets (1)
Certificates/
Documents
Services und Systeme rund ums Produkt