Aluminium separating plate For drawers
Partition panel for drawer
PRTIONPAN-(F.DRWR-90/330)-TS209
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | TS209 |
Height | 80 mm |
Depth | 280 mm |
Suitable for drawer | 90/330 |
Product weight (per item) | 0.058 kg |
Colour | Aluminium silver |
Material | Aluminium base alloy, ALMG3 |