Aluminium separating plate For drawers
Partition panel for drawer
PRTIONPAN-(F.DRWR-MSML-180/380)-TS518
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | TS518 |
Height | 170 mm |
Depth | 300 mm |
Suitable for drawer | MSML 180/380 |
Product weight (per item) | 0.100 kg |
Colour | Aluminium silver |
Material | Aluminium base alloy, ALMG3 |