Aluminium separating plate For drawers
Partition panel for drawer
PRTIONPAN-(F.DRWR-MSML-120/380)-TS512
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | TS512 |
Height | 110 mm |
Depth | 300 mm |
Suitable for drawer | MSML 120/380 |
Product weight (per item) | 0.100 kg |
Colour | Aluminium silver |
Material | Aluminium base alloy, ALMG3 |