Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium runged leaning ladder Lightweight and strong

Aluminium leaning ladder
LANDLDR-ALU-8RUNGS

Art.-no. 0962930108
EAN 4058794064667

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and spar made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure safe stepping

  • The ladder can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (ladder length < 3 m)

  • Increased stability and tilt resistance thanks to the cross rail (ladder length ≥ 3 m)
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

1 x 8

Length

2.41 m

Width

0.35 m

Rail dimensions

58 mm x 25 mm

Rung distance

283 mm

Rung dimensions

28 x 28 mm

Stand area according to TRBS 2121-2

No

Dock height (at 70° tilting)

2.28 m

Load capacity

150 kg

Stand height

1.21 m

Working height

2.71 m

Reaching height

3.21 m

Weight

3.6 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Retrofit step For runged aluminium single-section ladders

RETFITSTEP-F.LANDLDR-ALU

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
x 1 pcs
Retrofit step For runged aluminium single-section ladders

RETFITSTEP-F.LANDLDR-ALU

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
x 1 pcs
Stationary platform

STAPLTFORM-F.LDR

For retrofitting Würth aluminium runged ladders
x 1 pcs
Strut extension

AY-STILEEXT-F.CLIMBOVER-LANDLDR

Universal for aluminium leaning ladders for easy and safe climbing over
x 1 pcs
Slip and tilt protection

SLP/TLTPROTSYS-(F.ALU-LDR)

Universal for standard and extension ladders
x 2 pcs
Transport rollers For all aluminium runged ladders (except professional telescopic ladders) and aluminium standing ladders with steps

TRANCSTR-F.LDR

Flanged design
x 1 p
Wall protection plate

WLPROTPLT-F.LANDLDR-ALU-200X95MM

Universally suitable for leaning ladders
x 1 p
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Universal foot extension

FTEXT-F.LDR-ALU

Universal for standard and extension ladders
x 1 pcs
Universal safety sliding tips

SAFESLIDTIP-F.LDR-UNI

Universal for standard and extension ladders
x 1 p
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Wall spacer For all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

x 1 pcs
Guttering bracket

GUTTERBRKT-F.LDR-ST-L145MM-W47MM

Universal for ladders that can be used as a single ladder
x 1 p
Bucket hook For flanged ladders

AY-BUCKETHOOK-LDR-FLANGED

Universal for ladders with steps/rungs connected to the strut by means of a flange
x 1 pcs
Folding handrail

AY-HANDRAIL-FOLDABLE-LDR

Universal for all flanged Würth ladders, or flanged ladders with a rung spacing of 283 mm from a size of 7 rungs/steps. For safe and comfortable ascending and descending or working on ladders
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement foot For aluminium ladders

SP-BASE-LDR-62X50X30MM

x 2 pcs
Article sticker

LBL-(F.LDR-0962930108)-PVC

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information