Aluminium runged leaning ladder Lightweight and strong
Aluminium leaning ladder
LANDLDR-ALU-6RUNGS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
- Rungs and spar made of extruded aluminium for very good bending resistance
- Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes
- Grooved rungs ensure safe stepping
- The ladder can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (ladder length < 3 m)
- Increased stability and tilt resistance thanks to the cross rail (ladder length ≥ 3 m)
The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of rungs | 1 x 6 |
Length | 1.85 m |
Width | 0.35 m |
Rail dimensions | 58 mm x 25 mm |
Rung distance | 283 mm |
Rung dimensions | 28 x 28 mm |
Stand area according to TRBS 2121-2 | No |
Dock height (at 70° tilting) | 1.74 m |
Load capacity | 150 kg |
Stand height | 0.71 m |
Working height | 2.21 m |
Reaching height | 2.71 m |
Weight | 2.8 kg |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!