Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium lashing plate

Aluminium lashing plate, single
ANCPLT-VEH-ALU-AZPL
ORSYMOBIL

Art.-no. 096380 216
EAN 4011231880244

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for lashing straps with automotive fittings
  • For a variety of transportation tasks

  • As a single lashing point for lashing eyes

  • Tested to 500 daN

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AZPL

Width

44 mm

Height

10 mm

Length

44 mm

Product weight (per item)

0.030 kg

Colour

Aluminium silver

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHBL-RTCH-VEH-F.ZS1000

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-4M

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-F.ZS-ALU

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Screw fitting

SCRFITT-VEH-SFL-M8

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs
Screw fitting

SCRFITT-VEH-SFM-M10X1

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs
Screw fitting

SCRFITT-VEH-SFS-STARHANDLE

ORSYMOBIL
For attaching components to airline lashing rails
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

ORSYMOBIL
Suitable for a load capacity up to 300 daN
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-ZOA-ALURETAINER

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information