Aluminium hook-in tray
Alu-hook in tray
HOKINTRY-F.LDR-ALU
Art.-no. 0962931931
EAN 4045727479032
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Secure storage of materials and tools
Datasheets(X)
Material | Aluminium |
Width | 254 mm |
Depth | 254 mm |
Max. loading weight | 30 kg |
For rung dimension | 28 x 28 mm |
For rung distance | 283 mm |