Aluminium hook-in step For wooden wide-rung ladders
Aluminium hook-in step for wide rung
HOKINSTEP-F.WRUNG-W270MM-DP268MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable and secure footing thanks to large, corrugated platform
- The platform complies with TRBS 2121 Part 2
Datasheets(X)
Material | Aluminium / aluminium |
Width | 270 mm |
Depth | 268 mm |
Stand area according to TRBS 2121-2 | Yes |
Max. loading weight | 150 kg |
For rung width max. | 44 mm |
For rung high max. | 44 mm |
For rung distance | 280 - 285 mm |