Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium handle strip, type L

Aluminium handle, type L, press-in
HNDL-ALU-STRIP-TYPE-L-A2/FINISH-L395MM

Art.-no. 0685250224
EAN 4053479731445
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
For pressing into a groove

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Stainless steel coloured

Suitable for cabinet width

400 mm

Length (L)

395 mm

Width (B)

37 mm

Height (H)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information