Aluminium handle strip, type L
Aluminium handle, type L, press-in
HNDL-ALU-STRIP-TYPE-L-A2/FINISH-L395MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Suitable for cabinet width | 400 mm |
Length (L) | 395 mm |
Width (B) | 37 mm |
Height (H) | 10 mm |