Aluminium handle strip
Aluminium concealed handle, double
HNDL-ALU-STRIP-COV-DOUBLE-E6/EV1-2500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For concealed installation, e.g. behind glass fronts
For pressing into a groove
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length (L) | 2500 mm |
Effective length | 2450 mm |
Width (B) | 19.8 mm |
Height (H) | 54 mm |