Aluminium handle
Aluminium handle
ALUHNDL-D25MM-L1260MM-BLUE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Simple cleaning and maintenance
- Dishwasher-safe
- Can be sterilised in an autoclave (max. 121°С)
- With practical and robust hanging mechanism
Fully coloured and available in a variety of colours
Different colours reduce the risk of cross contamination
Phthalate-free
Suitable for all VIKAN products
In addition, the lengths 840 mm and 1050 mm are ideal for cleaning hoses and drains with pipe brushes 195150337x, 195150338x, 195150339x and 195150337x.
Colour | Blue |
Material of long handle | Aluminium |
Material of handle | Plastic |
Diameter | 25 mm |
Min./max. temperature conditions | -20 to 100 °C |
Product weight (per item) | 0.300 g |
Datasheets (0)
Certificates/
Documents