Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium front drilling jig

Front drilling jig for Nova Pro Scala/DWD-XP, alu.
FRONTDRLJIG-(NP-SCALA)/(DWD-XP)-ALU

Art.-no. F146130983

EAN 9003012785263

-,--
price per selected packing unit
| Individual prices for customers after login
Aluminium front drilling jig

Art.-no. F146130983

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For Nova Pro Scala, for universal use for front drill holes of all drawer side heights up to H250

For precise pre-drilling and centre-punching of front fastener and railing


  • Efficient mounting of drawers

  • Precise drilling of ∅10 mm


With scale to directly position overhangs or projections


Easy adjustment of the drilling jig



Drill bushings made from hardened steel


Very long-lasting, low-wear



Drilling position labelled


Simple handling

Notice

Delivery time: 10 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Suitable for drawer side

Nova Pro Scala H63/90/122/186/Crystal Plus/250

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information