Aluminium folding trolley
Folding trolley aluminium
CLPSETRLY-ALU-720X450MM
Art.-no. 0962400352
EAN 4048539433667
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Castors with blue-grey solid rubber wheels, roller bearings and zinc-plated housing
- Swivel castors with central stop and foot protection
- Loading surface made of aluminium checker plate
Datasheets(X)
Loading surface width | 720 mm |
Loading-surface depth | 450 mm |
Handle height | 950 mm |
Load capacity | 150 kg |
Wheel diameter | 125 mm |
Colour | Aluminium coloured |
Material of loading surface | Aluminium |
Product weight (per item) | 12000.000 g |
Width | 800 mm |
Depth | 450 mm |