Aluminium extension ladder 2 pieces
2-part alu. exten. ladder + traverse EN 131
EXTLDR-2PCS-ALU-TRAV-2X10RUNGS
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Easy extension and retraction
- Robust guide fittings with plain bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts
- High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
- Rungs and spar made of extruded aluminium for very good bending resistance
- Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes
- Grooved rungs ensure safe stepping
- Increased stability and tilt resistance thanks to the cross rail
- The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (type 2x8, type 2x10)
The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Werkstoff | Aluminium |
Oberfläche | Plain |
Number of rungs | 2 x 10 |
Min./max. length | 2.98-4.96 m |
Breite | 0.43 m |
Traverse length | 0.85 m |
Traverse dimensions | 64 x 25 mm |
Beam dimensions | 64 mm x 25 mm |
Rung distance | 283 mm |
Rung dimensions | 28 x 28 mm |
Stand area according to TRBS 2121-2 | No |
Max. dock height (at 70° tilting) | 4.68 m |
Capacité de charge | 150 kg |
Max. stand height | 3.46 m |
Max. working height | 4.96 m |
Max. reaching height | 5.46 m |
Gewicht | 11.4 kg |
Standards | EN 131 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!