Aluminium eccentric lever with female thread
Aluminium cam lever, steel, female thread
CAMLEVR-ALU-IT-ST-BLCK-M4
Art.-no. 5099308004
EAN 4061975398758
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Material of lever | Aluminium pressure die casting |
Surface of the lever | Powder-coated |
Colour of lever | Black |
Material of thrust washer | PA |
Colour thrust washer | Black |
Material of axle bolt | Stainless steel A1, 1.4305 |
Surface of the axle bolt | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M4 |
Diameter thrust washer (d2) | 15.4 mm |
Axle bolt diameter (d3) | 8 mm |
Length of lever (l1) | 59.1 mm |
Length of lever arm (l2) | 52.3 mm |
Height of lever (h1) | 17 mm |
Distance between washer and centre of axis (h2) | 11.2 mm |
Lift height (h3) | 1 mm |
Width of lever (b1) | 18 mm |
Axle width (b2) | 13 mm |
Tension force (F) | 2.5 kN |
Required leverage (FH) | 100 N |
Product weight (per item) | 13.200 g |
