Aluminium clip
Aluminium clip
CLIP-CLMP-M-ALU-EN40
Art.-no. 0971557140
EAN 4061975213334
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ceiling installation: Above the EN40 size, we recommend aluminium closed pipe spacer clips
Datasheets(X)
Nominal size | 40 |
With connection mechanism (vertical) | No |
Elongated hole length | 12 mm |
Elongated hole width | 6.5 mm |
Min./max. temperature resistance | -45 to 250 °C |
Material | Aluminium |
Halogen-free | Yes |
Silicone-free | Yes |