Aluminium clamping rods with quick-adjustment feature
Aluminium clamping rod, adjustable red
TIROD-VEH-SHORINGPOLE-ALU-SS15
Art.-no. 096399 002
EAN 4049557362809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick-telescoping, no tools needed
- Large adjustment range
- Available in three different lengths
Foam covering included in scope of delivery.
Datasheets(X)
Type description | SS15 |
Length | 2050 mm |
Diameter | 60 mm |
Material | Aluminium |
Colour | Aluminium silver, Red |
Min./max. setting range | 1550-2050 mm |
Locking force | 300 daN |
Product weight (per item) | 2.800 kg |
Min. setting range | 1550 mm |
Max. setting range | 2050 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!