Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium clamping rods set With quick-adjustment feature

Aluminium clamping rods set, adjustable
TIROD-VEH-SET-LSS03-8PCS
ORSYMOBIL

Art.-no. 096399 029
EAN 4050382232489

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For transporting large loads securely
  • Quick-telescoping, no tools needed

  • Large adjustment range

  • Available in two different lengths

  • Including lashing rail mounting kit
Notice

Aluminium clamping rods including foam covering.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LSS03

Height

1750 mm

Number of pieces in assortment/set

8 PCS

Min./max. setting range

1250-1750 mm

Product weight (per item)

13 kg

Aluminium clamping rods set With quick-adjustment feature including:
4 x
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB995

ORSYMOBIL
Description: Suitable for all clamping rods, lashing belts and eyelets
Quantity: 4 x
4 x
Aluminium clamping rods With quick-adjustment feature

TIROD-VEH-SHORING-POLE-ALU-SS10

ORSYMOBIL
Description:
Length: 1750 mm
For securely transporting large goods
Quantity: 4 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium airline lashing rail with flange

LASHRL-VEH-GH10

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-GH11

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHBL-RTCH-VEH-F.ZS1000

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-4M

ORSYMOBIL
With lashing eye for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-F.ZS-ALU

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

ORSYMOBIL
Suitable for a load capacity up to 300 daN
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA995

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA1500

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA2000

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC995

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC1495

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC2000

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB995

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-BASEPLATE-ZSB1500

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB2000

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline roof rail

LASHRL-VEH-TRS-ZST2010

ORSYMOBIL
For roof attachment of aluminium transport safeguard barrier beams
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap For airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

ORSYMOBIL
Lashing with alu retainer for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-ZOA-ALURETAINER

ORSYMOBIL
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Lashing plate, aluminium

RESTRDISC-F.VEHFLR-ALU-WLP01

ORSYMOBIL
Provides a load-securing function at the same time
x 1 pcs
Foam covering

PROTSLEV-(F.TIROD-VEH)-SH42

ORSYMOBIL
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information