Aluminium clamping rods With quick-adjustment feature
Aluminium clamping rod, adjustable red
TIROD-VEH-SHORING-POLE-ALU-SS10
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick-telescoping, no tools needed
- Large adjustment range
- Available in three different lengths
Foam covering included in scope of delivery.
Datasheets(X)
Type description | SS10 |
Length | 1750 mm |
Diameter | 60 mm |
Material | Aluminium |
Colour | Aluminium silver |
Min./max. setting range | 1250-1750 mm |
Locking force | 350 daN |
Product weight (per item) | 2.600 kg |
Min. setting range | 1250 mm |
Max. setting range | 1750 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!