Aluminium case box
Case box
CASEBOX-(F.CASE-8.4.1)-VKKB02
Art.-no. 0963022015
EAN 4056807072074
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For storage of a system case
- Made from anodised aluminium
Datasheets(X)
Type description | VKKB02 |
Width | 90 mm |
Height | 535 mm |
Depth | 380 mm |
Suitable for system case | 8.4.1 |
Product weight (per item) | 1.200 kg |
Colour | Aluminium silver |
Material | Aluminium |