Aluminium case box
Case box
CASEBOX-(F.CASE-8.4.1)-KHSYK841
Art.-no. 0963022014
EAN 4056807492063
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For storage of a system case
- Made from anodised aluminium
Datasheets(X)
Type description | KHSYK841 |
Width | 547 mm |
Height | 303 mm |
Depth | 107 mm |
Suitable for system case | 8.4.1 |
Product weight (per item) | 0.440 kg |
Colour | Aluminium silver |
Material | Aluminium |