Aluminium case box
Case box
CASEBOX-(F.CASE-4.4.2)-KOHA442
Art.-no. 0963022013
EAN 4056807492483
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For storage of a system case
- Made from anodised aluminium
Datasheets(X)
Type description | KOHA442 |
Width | 379 mm |
Height | 213 mm |
Depth | 145 mm |
Suitable for system case | 4.4.2 |
Product weight (per item) | 0.850 kg |
Colour | Aluminium silver |
Material | Aluminium |