Aluminium case box
Case box
CASEBOX-V-VKKB01
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For storage of a system case
- Made from anodised aluminium
Datasheets(X)
Type description | VKKB01 |
Width | 90 mm |
Height | 490 mm |
Depth | 380 mm |
Product weight (per item) | 1 kg |
Colour | Aluminium silver |
Material | Aluminium |