Aluminium can holder
Can holder made of aluminium
CANHOLD-VEH-DH5-WALLHOLDER
Art.-no. 096380 818
EAN 4052703305421
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For wall mounting or for mounting on the side of the vehicle interior equipment
- For holding up to five aerosol cans
- Includes fastening material
Product information
Datasheets(X)
Type description | DH5 |
Width | 350 mm |
Height | 121 mm |
Depth | 72 mm |
Product weight (per item) | 0.326 kg |
Material | Aluminium |
Colour | Aluminium coloured |