Aluminium bracket for aluminium terrace profile
Bracket Buzon
AY-ANGLE-TERRACSPRT-ALU-40X19X40MM
Art.-no. 0907777871
EAN 4065746792646
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For mounting terrace substructures using cross bracing
Notice
- Allow for cross bracing every 150 cm
- 4 drilling screws 4.8 x 25 mm must be used for each bracket
Application area
Product information
Datasheets(X)
![]() | |
Material | Aluminium / aluminium |
Height | 40 mm |
Width | 19 mm |
Length | 40 mm |
