Aluminium box
Aluminium box
STOREBOX-VEH-ALUMINIUMBOX-AB29
Art.-no. 096380 729
EAN 4053479080796
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and easy to care for
- Resistant to corrosion, weathering and extreme temperatures
- Wrap-around rubber seal protects against environmental influences such as splashing water, dust and unpleasant odours
- Stackable
- Reinforced edge profiles
- Wrap-around beading and profiles guarantee high stability and long durability
- Low tare weight
- Plastic-coated handle
- Built-in catch straps
- Material thickness 1.0 mm
Product information
Datasheets(X)
Type description | AB29 |
Width | 335 mm |
Height | 277 mm |
Length | 432 mm |
Product weight (per item) | 3.250 kg |