Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium barrier post with base for barrier chains

Bollard ALU for chain barrier
POST-ALU-W.BSEPLT-RED/WHITE-H90CM

Art.-no. 0899610104

EAN 4065233123847

-,--
price per selected packing unit
| Individual prices for customers after login
Aluminium barrier post with base for barrier chains

Art.-no. 0899610104

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-use barrier post with recycled PVC base; ideal for cordoning off hazardous areas to protect employees and visitors
  • Also suitable for marking objects or as a guidance aid

  • Mobile, flexible and quickly ready to use; secure hold even on uneven surfaces thanks to their solid, concave base

  • Easy to move and carry thanks to the integrated holding notch in the base

  • Suitable for different sizes and materials of chains, e.g. steel chains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Among other things as a barrier for events, danger zones, objects etc.

  • Black and yellow posts, including for workstations to do with e-mobility

Height

0.9 m

Post diameter

52 mm

Material

Aluminium

Colour

Red-white

Base plate shape

Angular

Base plate length x base plate width

40 x 40 cm

Base plate weight

12 kg

Product weight (per item)

12.400 kg

Material of base plate

Recycled plastic granulate

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic chain

PLACHN-PE-RED/WHITE-6MM-25M

For blocking off, securing and use as rain run-off chains
x 1 pcs
Plastic chain

PLACHN-PE-RED/WHITE-8MM-25M

For blocking off, securing and use as rain run-off chains
x 1 pcs
Hook link for plastic chains

HOKLINK-F.PLACHN-RED-6MM

x 10 pcs
Hook link for plastic chains

HOKLINK-F.PLACHN-RED-8MM

x 10 pcs
Composite link for plastic chains

COMPLINK-F.PLACHN-RED-6MM

x 10 pcs
Composite link for plastic chains

COMPLINK-F.PLACHN-RED-8MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information