Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium airline lashing rail with flange

Lashing rail aluminium AIRLINE with flange
LASHRL-VEH-GH10

Art.-no. 096380 202

EAN 4011231880176

-,--
price per selected packing unit
| Individual prices for customers after login
Aluminium airline lashing rail with flange

Art.-no. 096380 202

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For countersinking into the floor panel and mounting on the vehicle wall
  • For a variety of transportation tasks

  • Suitable for all clamping rods, lashing belts and eyelets

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ZS10

Width

65 mm

Height

11 mm

Length

450 mm

Product weight (per item)

0.500 kg

Colour

Aluminium silver

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHBL-RTCH-VEH-F.ZS1000

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-4M

With lashing eye for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-F.ZS-ALU

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Clamping rods for airline profiles

TIROD-VEH-SS25-W.FOAM

Can be shortened individually
x 1 pcs
Screw fitting

SCRFITT-VEH-SFL-M8

For attaching components to airline lashing rails
x 1 pcs
Screw fitting

SCRFITT-VEH-SFM-M10X1

For attaching components to airline lashing rails
x 1 pcs
Screw fitting

SCRFITT-VEH-SFS-STARHANDLE

For attaching components to airline lashing rails
x 1 pcs
Aluminium clamping rods

TIROD-VEH-SS250

Can be shortened individually
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

Suitable for a load capacity up to 300 daN
x 1 pcs
Clamping rods for airline profiles

TIROD-VEH-SS20-W.FOAM

Can be shortened individually
x 1 pcs
Aluminium clamping rods

TIROD-VEH-SS200

Can be shortened individually
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-ZOA-ALURETAINER

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Cover caps for aluminium airline lashing rails

COVCAP-F.LASHRL-AKZSA

To protect against sharp edges
x 1 pcs
Aluminium clamping rods with quick-adjustment feature

TIROD-VEH-SHORINGPOLE-ALU-SS15

For securely transporting large goods
x 1 pcs
Aluminium clamping rods with quick-adjustment feature

TIROD-VEH-SHORING-POLE-ALU-SS10

For securely transporting large goods
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information