Aluminium airline lashing rail with flange
Lashing rail aluminium AIRLINE with flange
LASHRL-VEH-ALU-ZSA995
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a variety of transportation tasks
- Suitable for all clamping rods, lashing belts and eyelets
- Includes fastening material
![]() | |
Type description | ZSA995 |
Largeur | 65 mm |
Hauteur | 11 mm |
Longueur | 1000 mm |
Produktgewicht (per Stück) | 0.800 kg |
Couleur | Aluminium silver |
Matière | Aluminium |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!