Aluminium airline lashing rail, semi-circular, perforated
Lashing rail alu AIRLINE semi-circular/perforated
LASHRL-VEH-HALFRD-PERFORATED-ZSCG1000
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a variety of transportation tasks
- Suitable for all clamping rods, lashing belts and eyelets
- With pre-drilled attachment points every 25 mm
- Diameter of the pre-drilled attachment points 6.4 mm
- Includes fastening material
Datasheets(X)
Type description | ZSCG1000 |
Width | 50 mm |
Height | 11.5 mm |
Length | 1000 mm |
Product weight (per item) | 0.800 kg |
Colour | Aluminium grey |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!