Aluminium airline lashing rail, narrow
Lashing rail aluminium AIRLINE slim
LASHRL-VEH-ALU-SLIM-SZSB1500
Art.-no. 096380 371
EAN 4056807237862
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a variety of transportation tasks
- Suitable for all clamping rods, lashing belts and eyelets
Datasheets(X)
![]() | |
Type description | SZSB1500 |
Width | 28 mm |
Height | 11 mm |
Length | 1500 mm |
Product weight (per item) | 0.800 kg |
Colour | Aluminium silver |
Material | Aluminium |
