Aluminium adhesive tape
Adhesive tape, aluminium steamed
ADHTPE-POLYPROP-ALUSTEAM-75MMX100M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No separating layer
- Tear-proof
Datasheets(X)
For adhering cut surfaces of aluminium-laminated insulation systems
Backing material | Aluminium-coated polypropylene |
Adhesive base | Acrylate |
Thickness | 0.05 mm |
Colour | Silver coloured |
Width | 75 mm |
Length | 100 m |
Min./max. temperature resistance | -20 to 70 °C |
Min./max. processing temperature | 10 to 30 °C |
Adhesive force at 25 mm | 6 N |
Elongation at break | 90 % |
Silicone-free | Yes |
Moisture resistance | No |
Ultraviolet resistance | No |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |