Aluminium Airline lashing rail LEDs and plug
Lashing rail aluminium AIRLINE with LED and plug
LASHRL-VEH-ALU-LED-PLUG-1000MM
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For installing on the vehicle roof
- Can be attached using a plug and connector
- Suitable for all clamping rods
- Includes fastening material
- Including connecting cable and plug
Type description | ZSLED1115 |
Width | 50 mm |
Height | 10 mm |
Length | 1115 mm |
Power rating | 22.6 W |
Product weight (per item) | 1.000 kg |
Colour | Aluminium coloured |
Material | Aluminium / aluminium |
IP protection class | IP 67 |
Luminous flux | 1740 lm |
Colour temperature | 6500 K |
Nominal voltage | 12 V |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!