Aluminium, Ø 7 mm hexagon, with magnet
Hexagon socket wrench G 7 mm with magnet
IMPSKTWRNCH-MAGN-7MM-L51MM-WS13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Machine mount, Ø 7 mm
- Length 51 mm
- Material: Chrome-vanadium steel
Datasheets(X)
Width across flats | 13 mm |
Drive | G 7 mm |
Tip type | For outer hexagon |
Length (L) | 51 mm |
Socket wrench depth to magnet (l) | 6 mm |
Socket wrench external diameter (D) | 18 mm |