Alumina zirconia cloth-backed sanding belt for sanding parquet
Fabric sanding belt zirconia parquet
SNDBL-CLTH-ZC-P80-200X750MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Enables longer service life and shorter sanding times
- The zirconia alumina provides significantly higher sanding performance
Datasheets(X)
For use with parquet sanding machines. For sanding unfinished parquet, finished parquet and floorboards. Also for sanding old parquet floors.
Sanding steps in floor processing:
1. Pre-sanding
Levelling of the laid wooden floor normally occurs in the first sanding stages. Here, the floor is pre-treated with relatively coarse-grain sanding material and sanded as flat as possible.
Caution: Unevenness in the sub-floor can only partially be remedied by sanding down.
2. Mid-range sanding
The mid-range sanding leads to refinement of the surface. The more precise the coordination of the sanding stages and the finer the sanding, the more attractive the surface will be. Parts of the floor must be plugged up after mid-range sanding.
3. Fine sanding
Before the floor is treated with waxes, glazes or sealants, the last stage of sanding, fine sanding, takes place. In general, the following applies: The more precise the coordination of the sanding stages and the finer the sanding, the better the surface will be. In general, there are no rules governing the sanding of wooden floors which provide detailed information on which grains must be used for sanding. It always depends on the floor in each individual case.
Width x length | 200 mm x 750 mm |
Grid size | P80 |
Suitable machines | Lägler Hummel |
Material of abrasive medium | Zirconium conrundum |
Backing material | X-cotton fabric |