Allrounder chemical injection mortar WIT-VM 250

Injection mortar Allrounder WIT-VM 250
ANC-MORT-(WIT-VM250)-300ML

Art.-no. 0903450201

Prices for customers after login

Allrounder chemical injection mortar WIT-VM 250

Art.-no. 0903450201

Prices for customers after login

Quantity

PU

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

Two-part reactive resin mortar, styrene-free vinylester



Individual attachment, cracked and non-cracked concrete, seismic performance category C1


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1



Masonry individual attachment (system with perforated sleeve WIT-SH):


Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG



Masonry individual attachment (system with perforated sleeve SH):


Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1



Reinforcement attachment with subsequent mortaring



A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

  • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, commercially available threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European Technical Approval ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (WIT-SH perforated sleeve, WIT-AS anchor rod, WIT-IG female thread sleeve, aerated concrete only with perforated sleeve WIT-SH 18x95)

  • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (SH perforated sleeve, W-VI-A anchor rod, female thread sleeve threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)

  • European Technical Assessment ETA-12/0166, general building authority approval Z-21.8-2003: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only
Application areaAnchoring in cracked and non-cracked concrete, solid and perforated brick masonry, aerated concrete and subsequently-mortared reinforcement bars
Suitable for securing metal structures, metal profiles, wooden structures, brackets, grilles, pipes, cable conduits etc.

Contents

300 ml

Suitable application gun

Battery-powered application gun 330ml
Application gun WIT 330ml
Application gun HandyMax
Application gun MULTI
Silicone application gun 310ml

Min./max. processing temperature /conditions

-10 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 120 °C / after completely curing process

Temperature resistance, long-term temperatures max.

72 °C

Temperature resistance, short-term temperatures max.

120 °C

Shelf life from production/conditions

12 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-12/0164
ETA-13/1040
ETA-16/0757

Chemical basis

Vinylester, styrene free

Colour

Grey

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Mixer nozzle FILL & CLEAN

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems. With cleaning element
x 10 pcs
Mixer nozzle extension WIT-MV

MIX-DWL-EXTENTION-PLA-10X200

Extension for the mixer nozzle
x 10 pcs
Piston plug WIT-VS

PSTNPLG-(WIT-VS)-24MM

Ensures that mortar-filled drill holes contain no air bubbles
x 10 pcs
Piston plug WIT-VS

PSTNPLG-(WIT-VS)-28MM

Ensures that mortar-filled drill holes contain no air bubbles
x 10 pcs
Piston plug WIT-VS

PSTNPLG-(WIT-VS)-32MM

Ensures that mortar-filled drill holes contain no air bubbles
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-20-M8X110

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-60-M8X150

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-15-M10X115

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-30-M10X130

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-65-M10X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-90-M10X190

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-10-M12X135

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-35-M12X160

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-85-M12X210

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-125-M12X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-175-M12X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-20-M16X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-45-M16X190

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-85-M16X230

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-105-M16X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-155-M16X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-20-M20X220

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-60-M20X260

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-100-M20X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-15-M24X260

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 5 pcs
Anchor rod W-VD-A/S

ANC-(W-VD-A/S)-(A2K)-55-M24X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 5 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-20-M8X110

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-60-M8X150

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-15-M10X115

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-30-M10X130

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-65-M10X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-90-M10X190

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-10-M12X135

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-35-M12X160

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-85-M12X210

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-125-M12X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-175-M12X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-20-M16X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-45-M16X190

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-85-M16X230

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-105-M16X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-155-M16X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-20-M20X220

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-60-M20X260

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-100-M20X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 10 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-15-M24X260

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 5 pcs
Anchor rod W-VD-A/A4

ANC-(W-VD-A/A4)-A4-55-M24X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Stainless steel A4
x 5 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M8X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 10 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M10X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 10 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M12X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 10 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M16X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 10 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M20X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 5 pcs
Anchor rod bulk stock, galvanised steel

ANC-(WIT-THRROD)-DIN976-B-5.8-M24X1000

For WIT injection system in concrete and masonry. Zinc-plated steel
x 5 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M8X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 10 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M10X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 10 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M12X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 10 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M16X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 10 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M20X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 5 pcs
Anchor rod, stainless steel A4 by the metre

ANC-(WIT-THRROD)-DIN976-B-A4-M24X1000

For WIT injection system in concrete and masonry. Stainless steel A4
x 5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Application gun WIT

APPLGUN-ANC-(WIT-330ML)

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
x 1 pcs
Application gun WIT-Multi

ANC-APPLGUN-(WIT-MULTI)

For application of virtually all WIT cartridges and silicone cartridges
x 1 pcs
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-330ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-420ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-585ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-825ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Application gun HandyMax®

ANC-APPLGUN-HANDYMAX-(F.WIT)-310ML

For pressing out WIT cartridges (150 ml, 320 ml, 330 ml)
x 1 pcs
Application gun WIT

APPLGUN-ANC-(WIT-420ML)

For applying from 420 ml WIT cartridges
x 1 pcs
Blow-out pump

BLWOTPMP-LARGE

For "blow-out" drill-hole cleaning
x 1 pcs
Cleaning brush for concrete with M6 connecting thread

CLNBRSH-MA-M24-ST-31X260

For drill-hole cleaning of WIT injection systems in concrete (W-VIZ, WIT-VM 250, WIT-PE 500, WIT-PM 200, WIT-Nordic)
x 1 pcs
Machine chuck Hexagonal, M6

AY-MACHINERETAINER-CLNBRSH-HEX

For concrete cleaning brush and masonry cleaning brush
x 1 pcs
Machine chuck SDS-plus drive arbor, M6

AY-MACHINERETRAINER-CLNBRSH-PLUS

For concrete cleaning brush and masonry cleaning brush
x 1 pcs
Extension for cleaning brush with M6 connecting thread

AY-EXTENSION-CLNBRSH-THRM6-270

For concrete and masonry cleaning brushes, brush, for large anchor depths
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information