Allround socks
All-round sock
DIABETIC SOCKS BLACK 39-42
Art.-no. M051061006
EAN 4250856234616
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With these timeless classics you are always well dressed. These great socks score with their flat seams, comfortable cuffs and high cotton content.
- Comfort cuffs
- Knitted to avoid pressure
- Flat seams
- Good skin compatibility through high cotton content
- Also suitable for diabetics
Product information
Datasheets(X)
Colour | Black |
Size | 39-42 |
Material | 75% cotton, 22% polyamide, 3% elastane |
Washable at | 40°C |
Number of socks | 1 Pair |