Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Allen key, hexagon socket with ball head Extra-long design

Allen key hexagon socket with ball head
ALLENKEY-HEXSKT-BALLHD-WS5
ZEBRA

Art.-no. 071540 05
EAN 4038898769682

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Matt chrome-plated

  • Allen key with an angle of max. 25°

ISO 2936L

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5 mm

Short-limb dimension

32 mm

Long-limb dimension (L2)

158 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information