Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Allen key, hexagon socket

Allen key hexagon socket short
ALLENKEY-HEXSKT-SHORT-16X168
ZEBRA

Art.-no. 071531 481
EAN 4024835804370

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Short version
  • Bright nickel-plated

  • Chamfered front edges
ISO 2936 (similar to DIN 911)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

16 mm

Length (L1)

168 mm

Short-limb dimension

76 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information