Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Allen key hexagon socket

Allen key hexagon socket long
ALLENKEY-HEXSKT-LONG-11X238
ZEBRA

Art.-no. 071531 27
EAN 4011231734929

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long version
  • Bright nickel-plated

  • Chamfered front edges

ISO 2936L (comparable to DIN 911)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

11 mm

Short-limb dimension

11 mm

Long-limb dimension (L2)

238 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information